Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Set Screw Type, Bore 1 1/4 In

  • Mfr # SCC-20-20-F

  • Zoro # G0324597


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1 1/4 in
Material - Couplings
Steel
Outside Dia.
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20-20-F
Zoro #
G0324597
UPC #
634529076408
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Clearance Dia. (In.)
2.063
Keyway Width (In.)
1/4
Clearance Dia.
2.063 in
Screw Size
3/8"-16
Keyway Width
1/4 in
Screw Size (In.)
3/8-16
Minimum Bore Diameter
1 1/4 in
Keyway Depth 1
1/8 in
Different Bore Sizes
No
Keyway Width 1
1/4 in
Clearance Diameter
2.06 in
Coupling Outside Diameter
2 1/16 in
Bore Diameter 1
1 1/4 in
Maximum Bore Diameter
1 1/4 in
Keyway Width 2
1/4 in
Keyway Depth 2
1/8 in
Screw Thread Size
3/8"-16
Bore Diameter 2
1 1/4 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
1,350 in-lb
Machined From
Bar Stock
Type
One Piece Set Screw Type
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
1350
Max. RPM
4,000 RPM
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Bore Type
Round Keyed
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screws
Maximum Torque
5,000 in-lb
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
4
Coupling Material Grade
1215
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Coupling Construction
One-Piece
Fastener Tightening Torque
290 lb-in
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 5,000 in-lb, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.