Zoro Homepage

Coupling, Set Screw Type, Bore 1/2 In

  • Mfr # SCC-8-8-F

  • Zoro # G2768035


product price: $38.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/2 in
Material - Couplings
Steel
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-8-8-F
Zoro #
G2768035
UPC #
634529076347
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Clearance Dia. (In.)
1.125
Keyway Width
1/8 in
Screw Size
1/4"-20
Keyway Width (In.)
1/8
Screw Size (In.)
1/4-20
Clearance Dia.
1.125 in
Screw Thread Size
1/4"-20
Minimum Bore Diameter
1/2 in
Keyway Width 2
1/8 in
Keyway Width 1
1/8 in
Different Bore Sizes
No
Keyway Depth 1
1/16 in
Bore Diameter 1
1/2 in
Maximum Bore Diameter
1/2 in
Coupling Outside Diameter
1 1/8 in
Keyway Depth 2
1/16 in
Clearance Diameter
1.13 in
Bore Diameter 2
1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
240
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
240 in-lb
Type
One Piece Set Screw Type
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees F
Coupling Construction
One-Piece
Screw Material Finish
Black Oxide
Coupling Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Bore Type
Round Keyed
Coupling Material Grade
1215
Included Screws
(4) Set Screws
Shaft Locking Type
Set Screw
Fastener Tightening Torque
87 lb-in
Resistance Properties
Corrosion Resistant
Maximum Torque
950 in-lb
Zero Backlash
Yes
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.