Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Set Screw Type, Bore 5/8 In

  • Mfr # SCC-10-10-F

  • Zoro # G1041065


product price: $46.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/8 in
Material - Couplings
Steel
Outside Dia.
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-10-10-F
Zoro #
G1041065
UPC #
634529076354
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Keyway Width
3/16 in
Screw Size
5/16"-18
Clearance Dia. (In.)
1.313
Clearance Dia.
1.313 in
Screw Size (In.)
5/16-18
Keyway Width (In.)
3/16
Keyway Depth 2
3/32 in
Bore Diameter 1
5/8 in
Screw Thread Size
5/16"-18
Maximum Bore Diameter
5/8 in
Different Bore Sizes
No
Minimum Bore Diameter
5/8 in
Keyway Depth 1
3/32 in
Keyway Width 1
3/16 in
Bore Diameter 2
5/8 in
Coupling Outside Diameter
1 5/16 in
Clearance Diameter
1.31 in
Keyway Width 2
3/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
475
Type
One Piece Set Screw Type
Max. RPM
4,000 RPM
Max. Torque
475 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Black Oxide Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Zero Backlash
Yes
Bore Type
Round Keyed
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Coupling Material
Carbon Steel
Coupling Construction
One-Piece
Coupling Material Finish
Black Oxide
Included Screws
(4) Set Screws
Fastener Tightening Torque
165 lb-in
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
4
Maximum Torque
1,600 in-lb
Coupling Material Grade
1215
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.31 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.