Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, 1-3/16in.x1in.

  • Mfr # SPC-19-16-SS

  • Zoro # G8215243


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-19-16-SS
Zoro #
G8215243
UPC #
634529040720
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Clearance Dia. (In.)
2.242
Clearance Dia.
2.242 in
Keyway Width (In.)
1/4" x 1/4"
Screw Size
1/4"-28
Keyway Width
1/4 in
Screw Size (In.)
1/4-28
Keyway Depth 1
1/8 in
Clearance Diameter
2.24 in
Different Bore Sizes
Yes
Keyway Width 1
1/4 in
Keyway Width 2
1/4 in
Screw Thread Size
1/4"-28
Minimum Bore Diameter
1 in
Keyway Depth 2
1/8 in
Bore Diameter 1
1 3/16 in
Maximum Bore Diameter
1 3/16 in
Bore Diameter 2
1 in
Coupling Outside Diameter
2 1/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. Torque
1,200 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Machined From
Bar Stock
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Two Piece Clamp Type, with Keyway
Material
303 Stainless Steel
Max. Torque (In.-Lbs.)
1200
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Bore Type
Round Keyed
Number of Locking Screws
8
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Screw Location from Center
0.807 in
Coupling Material Grade
303
Coupling Construction
Two-Piece
Maximum Operating Temperature
350 Degrees F
Maximum Torque
1,200 in-lb
Zero Backlash
Yes
Coupling Material Finish
Bright
Screw Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Fastener Tightening Torque
110 lb-in
Recommended Gap
0.094 in
Screw Material Grade
18-8 300 Series
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.24 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.