Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, 1-3/16in.x1in.

  • Mfr # SPX-19-16-SS

  • Zoro # G7865356


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-19-16-SS
Zoro #
G7865356
UPC #
634529119570
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Clearance Dia.
2.242 in
Clearance Dia. (In.)
2.242
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Minimum Bore Diameter
1 3/16 in
Bore Diameter 1
1 3/16 in
Screw Thread Size
1/4"-28
Different Bore Sizes
Yes
Coupling Outside Diameter
2 1/16 in
Maximum Bore Diameter
1 3/16 in
Clearance Diameter
2.24 in
Bore Diameter 2
1 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Type
Two Piece Clamp Type
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
1200
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
1,200 in-lb
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Provides
High Torque with No Misalignment Capabilities
Material
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Number of Locking Screws
8
Fastener Tightening Torque
110 lb-in
Recommended Gap
0.094 in
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Bright
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Coupling Material
Stainless Steel
Maximum Torque
1,200 in-lb
Coupling Construction
Two-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
0.807 in
Coupling Material Grade
303
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.24 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.