Zoro Homepage

Coupling, Two Piece, 1-7/16in.x1in.

  • Mfr # SPC-23-16-SS

  • Zoro # G8032674


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-23-16-SS
Zoro #
G8032674
UPC #
634529022801
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-7/16 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Clearance Dia.
2.84 in
Screw Size (In.)
5/16-24
Clearance Dia. (In.)
2.840
Screw Size
5/16"-24
Keyway Width (In.)
3/8" x 1/4"
Keyway Width
3/8 in x 1/4 in
Maximum Bore Diameter
1 7/16 in
Bore Diameter 2
1 in
Screw Thread Size
5/16"-24
Minimum Bore Diameter
1 in
Keyway Width 2
1/4 in
Bore Diameter 1
1 7/16 in
Clearance Diameter
2.84 in
Keyway Width 1
3/8 in
Coupling Outside Diameter
2 5/8 in
Different Bore Sizes
Yes
Keyway Depth 1
3/16 in
Keyway Depth 2
1/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. Torque
2,900 in-lb
Type
Two Piece Clamp Type, with Keyway
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. Torque (In.-Lbs.)
2900
Provides
High Torque with No Misalignment Capabilities
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
303 Stainless Steel
Max. RPM
4,000 RPM
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Screw Location from Center
1.05 in
Maximum Torque
2,900 in-lb
Coupling Material Grade
303
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Recommended Gap
0.094 in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Number of Locking Screws
8
Coupling Construction
Two-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Included Screws
(8) Clamp Screws
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
190 lb-in
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.84 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/16 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 3/8 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 2,900 in-lb, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.