Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, 1-7/16in.x1in.

  • Mfr # SPX-23-16-F

  • Zoro # G7986246


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-23-16-F
Zoro #
G7986246
UPC #
634529091937
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-7/16 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Clearance Dia. (In.)
2.840
Screw Size
5/16"-24
Screw Size (In.)
5/16-24
Clearance Dia.
2.84 in
Screw Thread Size
5/16"-24
Different Bore Sizes
Yes
Bore Diameter 1
1 7/16 in
Minimum Bore Diameter
1 in
Maximum Bore Diameter
1 7/16 in
Clearance Diameter
2.84 in
Bore Diameter 2
1 in
Coupling Outside Diameter
2 5/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Machined From
Bar Stock
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
1215 Lead Free Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Provides
High Torque with No Misalignment Capabilities
Max. Torque (In.-Lbs.)
9600
Type
Two Piece Clamp Type
Max. Torque
9,600 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Recommended Gap
0.094 in
Fastener Tightening Torque
325 lb-in
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Included Screws
(8) Clamp Screws
Screw Location from Center
1.05 in
Minimum Operating Temperature
-40 Degrees F
Coupling Construction
Two-Piece
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Black Oxide
Bore Type
Round
Resistance Properties
Corrosion Resistant
Maximum Torque
9,600 in-lb
Number of Locking Screws
8
Coupling Material Grade
1215
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.84 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.