Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 1/2 x 1 In

  • Mfr # SPC-24-16-SS

  • Zoro # G0588445


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-24-16-SS
Zoro #
G0588445
UPC #
634529022825
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Keyway Width (In.)
3/8 x 1/4
Keyway Width
3/8 in x 1/4 in
Screw Size (In.)
5/16-24
Clearance Dia. (In.)
2.886
Screw Size
5/16"-24
Clearance Dia.
2.886 in
Keyway Depth 1
3/16 in
Minimum Bore Diameter
1 in
Bore Diameter 2
1 in
Keyway Depth 2
1/8 in
Coupling Outside Diameter
2 5/8 in
Screw Thread Size
5/16"-24
Clearance Diameter
2.77 in
Keyway Width 1
3/8 in
Different Bore Sizes
Yes
Keyway Width 2
1/4 in
Bore Diameter 1
1 1/2 in
Maximum Bore Diameter
1 3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Max. Torque
3,100 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Type
Two Piece Clamp Type, with Keyway
Max. Torque (In.-Lbs.)
3100
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Stainless Steel
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material Grade
18-8 300 Series
Screw Location from Center
1.05 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
350 Degrees F
Maximum Torque
3,100 in-lb
Coupling Material
Stainless Steel
Number of Locking Screws
8
Fastener Tightening Torque
190 lb-in
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Included Screws
(8) Clamp Screws
Coupling Material Grade
303
Coupling Material Finish
Bright
Recommended Gap
0.094 in
Bore Type
Round Keyed
Coupling Construction
Two-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.77 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/16 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 3/8 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,100 in-lb, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.