Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 1/8 In

  • Mfr # SPX-18-18-F

  • Zoro # G2589176


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 7/8 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-18-18-F
Zoro #
G2589176
UPC #
634529026007
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
1 7/8 in
Overall Length
3 1/8 in
Screw Size (In.)
1/4-28
Clearance Dia.
2.182 in
Screw Size
1/4"-28
Clearance Dia. (In.)
2.182
Maximum Bore Diameter
1 1/8 in
Screw Thread Size
1/4"-28
Different Bore Sizes
No
Bore Diameter 2
1 1/8 in
Bore Diameter 1
1 1/8 in
Coupling Outside Diameter
1 7/8 in
Clearance Diameter
2.18 in
Minimum Bore Diameter
1 1/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, Without Keyway
Material
Black Oxide Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
4,400 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
4400
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Screw Location from Center
0.748 in
Coupling Construction
Two-Piece
Maximum Operating Temperature
350 Degrees F
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material
Carbon Steel
Bore Type
Round
Maximum Torque
4,400 in-lb
Shaft Locking Type
Clamp On
Included Screws
(8) Clamp Screws
Zero Backlash
Yes
Number of Locking Screws
8
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
4,000 RPM
Fastener Tightening Torque
170 lb-in
Coupling Material Finish
Black Oxide
Recommended Gap
0.094 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.18 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 4,400 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.