Zoro Homepage

Coupling, Two Piece, Bore Dia 1 1/8 x 1 In

  • Mfr # SPX-18-16-F

  • Zoro # G3307071


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 7/8 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-18-16-F
Zoro #
G3307071
UPC #
634529025987
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/8 in
Outside Dia.
1 7/8 in
Overall Length
3 1/8 in
Clearance Dia.
2.182 in
Screw Size (In.)
1/4-28
Screw Size
1/4"-28
Clearance Dia. (In.)
2.182
Bore Diameter 1
1 1/8 in
Different Bore Sizes
Yes
Bore Diameter 2
1 in
Coupling Outside Diameter
1 7/8 in
Minimum Bore Diameter
1 in
Maximum Bore Diameter
1 1/8 in
Clearance Diameter
2.18 in
Screw Thread Size
1/4"-28

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Type
Two Piece Clamp Type, Without Keyway
Max. Torque
4,400 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
4400
Material
Black Oxide Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Torque
4,400 in-lb
Maximum Speed
4,000 RPM
Screw Location from Center
0.748 in
Recommended Gap
0.094 in
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
8
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Included Screws
(8) Clamp Screws
Coupling Construction
Two-Piece
Coupling Material Grade
1215
Bore Type
Round
Fastener Tightening Torque
170 lb-in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.18 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 4,400 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.