Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 3/4 In

  • Mfr # SPC-28-28-F

  • Zoro # G3215003


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Steel
Outside Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-28-28-F
Zoro #
G3215003
UPC #
634529022931
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 1/8 in
Overall Length
4 1/2 in
Clearance Dia. (In.)
3.365
Keyway Width (In.)
3/8
Screw Size
3/8"-24
Keyway Width
3/8 in
Screw Size (In.)
3/8-24
Clearance Dia.
3.365 in
Keyway Width 2
3/8 in
Keyway Width 1
3/8 in
Minimum Bore Diameter
1 3/4 in
Different Bore Sizes
No
Bore Diameter 1
1 3/4 in
Screw Thread Size
3/8"-24
Coupling Outside Diameter
3 1/8 in
Bore Diameter 2
1 3/4 in
Maximum Bore Diameter
1 3/4 in
Keyway Depth 1
3/16 in
Keyway Depth 2
3/16 in
Clearance Diameter
3.37 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Type
Two Piece Clamp Type, with Keyway
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
18500
Machined From
Bar Stock
Max. Torque
18,500 in-lb
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Fastener Tightening Torque
570 lb-in
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Coupling Construction
Two-Piece
Maximum Speed
4,000 RPM
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
8
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
1.305 in
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Recommended Gap
0.094 in
Maximum Torque
18,500 in-lb
Coupling Material Grade
1215

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.37 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 18,500 in-lb, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.