Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 3/4 In

  • Mfr # SPC-28-28-SS

  • Zoro # G1401224


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Stainless Steel
Outside Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-28-28-SS
Zoro #
G1401224
UPC #
634529022948
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 1/8 in
Overall Length
4 1/2 in
Keyway Width
3/8 in
Screw Size
3/8"-24
Clearance Dia.
3.365 in
Keyway Width (In.)
3/8
Clearance Dia. (In.)
3.365
Screw Size (In.)
3/8-24
Keyway Depth 2
3/16 in
Keyway Depth 1
3/16 in
Different Bore Sizes
No
Bore Diameter 1
1 3/4 in
Bore Diameter 2
1 3/4 in
Coupling Outside Diameter
3 1/8 in
Minimum Bore Diameter
1 3/4 in
Keyway Width 2
3/8 in
Screw Thread Size
3/8"-24
Maximum Bore Diameter
1 3/4 in
Keyway Width 1
3/8 in
Clearance Diameter
3.37 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Machined From
Bar Stock
Max. Torque
5,500 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
5500
Type
Two Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Recommended Gap
0.094 in
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Bore Type
Round Keyed
Number of Locking Screws
8
Coupling Material Grade
303
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Maximum Torque
5,500 in-lb
Screw Location from Center
1.305 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Grade
18-8 300 Series
Maximum Speed
4,000 RPM
Fastener Tightening Torque
345 lb-in
Maximum Operating Temperature
350 Degrees F
Included Screws
(8) Clamp Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.37 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 5,500 in-lb, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.