Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 3/8 In

  • Mfr # SPC-22-22-F

  • Zoro # G2746414


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-22-22-F
Zoro #
G2746414
UPC #
634529022771
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Clearance Dia. (In.)
2.772
Keyway Width
5/16 in
Keyway Width (In.)
5/16
Clearance Dia.
2.772 in
Screw Size (In.)
5/16-24
Screw Size
5/16"-24
Coupling Outside Diameter
2 1/2 in
Bore Diameter 1
1 3/8 in
Keyway Width 2
5/16 in
Clearance Diameter
2.77 in
Maximum Bore Diameter
1 3/8 in
Different Bore Sizes
No
Screw Thread Size
5/16"-24
Minimum Bore Diameter
1 3/8 in
Keyway Depth 2
5/32 in
Bore Diameter 2
1 3/8 in
Keyway Width 1
5/16 in
Keyway Depth 1
5/32 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Machined From
Bar Stock
Max. Torque
9,600 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Material
Black Oxide Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
9600
Type
Two Piece Clamp Type, with Keyway
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Recommended Gap
0.094 in
Coupling Material Grade
1215
Maximum Torque
9,600 in-lb
Bore Type
Round Keyed
Screw Location from Center
0.986 in
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Coupling Construction
Two-Piece
Number of Locking Screws
8
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
325 lb-in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.77 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb, Overall Length 3 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.