Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 3/8 In

  • Mfr # SPC-22-22-SS

  • Zoro # G0809916


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-22-22-SS
Zoro #
G0809916
UPC #
634529022788
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Keyway Width (In.)
5/16
Screw Size (In.)
5/16-24
Screw Size
5/16"-24
Clearance Dia.
2.772 in
Keyway Width
5/16 in
Clearance Dia. (In.)
2.772
Different Bore Sizes
No
Keyway Width 2
5/16 in
Bore Diameter 2
1 3/8 in
Keyway Depth 1
5/32 in
Clearance Diameter
2.77 in
Minimum Bore Diameter
1 3/8 in
Maximum Bore Diameter
1 3/8 in
Keyway Width 1
5/16 in
Screw Thread Size
5/16"-24
Bore Diameter 1
1 3/8 in
Keyway Depth 2
5/32 in
Coupling Outside Diameter
2 1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Type
Two Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
2900
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque
2,900 in-lb
Material
Stainless Steel
Machined From
Bar Stock
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Coupling Material
Stainless Steel
Maximum Torque
2,900 in-lb
Included Screws
(8) Clamp Screws
Screw Material Grade
18-8 300 Series
Coupling Material Finish
Bright
Recommended Gap
0.094 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
Two-Piece
Fastener Tightening Torque
190 lb-in
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Bore Type
Round Keyed
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
8
Screw Location from Center
0.986 in
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.77 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,900 in-lb, Overall Length 3 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.