Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 3/8 In

  • Mfr # SPX-22-22-SS

  • Zoro # G2033997


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-22-22-SS
Zoro #
G2033997
UPC #
634529026199
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Screw Size (In.)
5/16-24
Screw Size
5/16"-24
Clearance Dia. (In.)
2.772
Clearance Dia.
2.772 in
Bore Diameter 2
1 3/8 in
Bore Diameter 1
1 3/8 in
Coupling Outside Diameter
2 1/2 in
Screw Thread Size
5/16"-24
Clearance Diameter
2.77 in
Maximum Bore Diameter
1 3/8 in
Different Bore Sizes
No
Minimum Bore Diameter
1 3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Type
Two Piece Clamp Type, Without Keyway
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
2900
Max. Torque
2,900 in-lb
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Construction
Two-Piece
Fastener Tightening Torque
190 lb-in
Features
Precision Honed Bores, Vibration-Resistant Screws
Recommended Gap
0.094 in
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Zero Backlash
Yes
Bore Type
Round
Number of Locking Screws
8
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Maximum Torque
2,900 in-lb
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Screw Location from Center
0.986 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round, Clearance Diameter 2.77 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,900 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.