Zoro Homepage

Coupling, Two Piece, Bore Dia 1 3/8 x 1 In

  • Mfr # SPX-22-16-F

  • Zoro # G0329926


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-22-16-F
Zoro #
G0329926
UPC #
634529026168
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Screw Size
5/16"-24
Clearance Dia. (In.)
2.772
Screw Size (In.)
5/16-24
Clearance Dia.
2.772 in
Clearance Diameter
2.77 in
Different Bore Sizes
Yes
Bore Diameter 2
1 in
Bore Diameter 1
1 3/8 in
Minimum Bore Diameter
1 in
Maximum Bore Diameter
1 3/8 in
Screw Thread Size
5/16"-24
Coupling Outside Diameter
2 1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
9,600 in-lb
Material
Black Oxide Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Type
Two Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
9600
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Recommended Gap
0.094 in
Coupling Material Finish
Black Oxide
Coupling Construction
Two-Piece
Minimum Operating Temperature
-40 Degrees F
Included Screws
(8) Clamp Screws
Bore Type
Round
Number of Locking Screws
8
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Torque
9,600 in-lb
Coupling Material
Carbon Steel
Coupling Material Grade
1215
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
0.986 in
Fastener Tightening Torque
325 lb-in
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.77 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.