Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 In

  • Mfr # SPX-16-16-F

  • Zoro # G0615063


product price: $73.89
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 3/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-16-16-F
Zoro #
G0615063
UPC #
634529025888
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Clearance Dia.
2.049 in
Clearance Dia. (In.)
2.049
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Bore Diameter 2
1 in
Screw Thread Size
1/4"-28
Coupling Outside Diameter
1 3/4 in
Different Bore Sizes
No
Maximum Bore Diameter
1 in
Minimum Bore Diameter
1 in
Bore Diameter 1
1 in
Clearance Diameter
2.05 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
4000
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Four Vibration Resistant Socket Capscrews
Max. Torque
4,000 in-lb
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Type
Two Piece Clamp Type, Without Keyway
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Recommended Gap
0.094 in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Torque
4,000 in-lb
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Coupling Construction
Two-Piece
Included Screws
(8) Clamp Screws
Number of Locking Screws
8
Coupling Material Grade
1215
Coupling Material
Carbon Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
0.67 in
Maximum Speed
4,000 RPM
Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Type
Round
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
170 lb-in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.05 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.