Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 10 mm

  • Mfr # MSPC-10-10-F

  • Zoro # G2288553


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-10-10-F
Zoro #
G2288553
UPC #
634529016442
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia. (mm)
33.00
Keyway Width (mm)
3
Screw Size (mm)
M4
Keyway Width
3 mm
Clearance Dia.
33.0 mm
Screw Size
M4
Screw Thread Size
M4
Bore Diameter 1
10 mm
Keyway Width 1
3 mm
Bore Diameter 2
10 mm
Different Bore Sizes
No
Maximum Bore Diameter
10 mm
Keyway Depth 2
1.5 mm
Clearance Diameter
33 mm
Coupling Outside Diameter
29 mm
Keyway Width 2
3 mm
Minimum Bore Diameter
10 mm
Keyway Depth 1
1.5 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Type
Two Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Material
Black Oxide Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
950
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
950 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Screw Location from Center
10.6 mm
Maximum Operating Temperature
176 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
Two-Piece
Maximum Torque
105 N-m
Coupling Material
Carbon Steel
Coupling Material Finish
Black Oxide
Included Screws
(8) Clamp Screws
Coupling Material Grade
1215
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Number of Locking Screws
8
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round Keyed
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Fastener Tightening Torque
4.6 N-m
Maximum Speed
4,000 RPM
Recommended Gap
1.59 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Bore Type Round Keyed, Clearance Diameter 33 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.5 mm, Keyway Depth 2 1.5 mm, Minimum Bore Diameter 10 mm, Keyway Width 1 3 mm, Keyway Width 2 3 mm, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.