Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 10 mm

  • Mfr # MSPX-10-10-F

  • Zoro # G0704462


product price: $55.49
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-10-10-F
Zoro #
G0704462
UPC #
634529017593
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia.
33.0 mm
Screw Size
M4
Screw Size (mm)
M4
Clearance Dia. (mm)
33.00
Coupling Outside Diameter
29 mm
Bore Diameter 1
10 mm
Clearance Diameter
33 mm
Minimum Bore Diameter
10 mm
Screw Thread Size
M4
Maximum Bore Diameter
10 mm
Different Bore Sizes
No
Bore Diameter 2
10 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Material
Black Oxide Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque
950 in-lb
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
950
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Included Screws
(8) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Clamp On
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
8
Bore Type
Round
Zero Backlash
Yes
Recommended Gap
1.59 mm
Maximum Torque
105 N-m
Coupling Material Finish
Black Oxide
Screw Location from Center
10.6 mm
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
1215
Coupling Construction
Two-Piece
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Bore Type Round, Clearance Diameter 33 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 10 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.