Zoro Homepage

Coupling, Two Piece, Bore Dia 1/2 In

  • Mfr # SPC-8-8-F

  • Zoro # G3422553


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-8-8-F
Zoro #
G3422553
UPC #
634529023143
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Keyway Width
1/8 in
Screw Size (In.)
#8-32
Clearance Dia.
1.328 in
Clearance Dia. (In.)
1.328
Screw Size
#8-32
Keyway Width (In.)
1/8
Different Bore Sizes
No
Bore Diameter 2
1/2 in
Coupling Outside Diameter
1 1/8 in
Keyway Depth 2
1/16 in
Keyway Width 1
1/8 in
Screw Thread Size
#8-32
Keyway Width 2
1/8 in
Maximum Bore Diameter
1/2 in
Minimum Bore Diameter
1/2 in
Keyway Depth 1
1/16 in
Clearance Diameter
1.33 in
Bore Diameter 1
1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Type
Two Piece Clamp Type, with Keyway
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
950
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
950 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material Finish
Black Oxide
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Recommended Gap
0.063 in
Coupling Material Grade
1215
Maximum Torque
950 in-lb
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
49 lb-in
Included Screws
(8) Clamp Screws
Coupling Construction
Two-Piece
Screw Location from Center
0.43 in
Number of Locking Screws
8
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Bore Type
Round Keyed
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.33 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.