Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1/4 In

  • Mfr # SPX-4-4-F

  • Zoro # G2370067


product price: $44.75
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/4 in
Material - Couplings
Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-4-4-F
Zoro #
G2370067
UPC #
634529026397
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Overall Length
1 in
Clearance Dia. (In.)
0.815
Screw Size
#4-40
Screw Size (In.)
#4-40
Clearance Dia.
0.815 in
Bore Diameter 1
1/4 in
Clearance Diameter
0.82 in
Coupling Outside Diameter
5/8 in
Screw Thread Size
#4-40
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
1/4 in
Bore Diameter 2
1/4 in
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
Two Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
200 in-lb
Design
Four Vibration Resistant Socket Capscrews
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
200
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Included Screws
(8) Clamp Screws
Maximum Torque
200 in-lb
Coupling Construction
Two-Piece
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
15 lb-in
Number of Locking Screws
8
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
0.219 in
Coupling Material
Carbon Steel
Coupling Material Grade
1215
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Recommended Gap
0.047 in
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Black Oxide
Bore Type
Round

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 200 in-lb, Overall Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.