Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 14 mm

  • Mfr # MSPX-14-14-F

  • Zoro # G0659714


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-14-14-F
Zoro #
G0659714
UPC #
634529017838
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
39.40
Clearance Dia.
39.4 mm
Screw Size
M5
Clearance Diameter
39.4 mm
Screw Thread Size
M5
Maximum Bore Diameter
14 mm
Coupling Outside Diameter
34 mm
Bore Diameter 1
14 mm
Different Bore Sizes
No
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
1750
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide Steel
Max. Torque
1,750 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material Grade
1215
Number of Locking Screws
8
Maximum Speed
4,000 RPM
Included Screws
(8) Clamp Screws
Fastener Tightening Torque
9.5 N-m
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Coupling Material
Carbon Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
176 Degrees C
Coupling Construction
Two-Piece
Shaft Tolerance
+0.000 mm / -0.013 mm
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Black Oxide
Recommended Gap
1.6 mm
Maximum Torque
200 N-m
Screw Location from Center
12 mm
Zero Backlash
Yes
Bore Type
Round

Description

Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 14 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.