Zoro Homepage

Coupling, Two Piece, Bore Dia 14 mm

  • Mfr # MSPX-14-14-SS

  • Zoro # G2740683


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-14-14-SS
Zoro #
G2740683
UPC #
634529017845
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Clearance Dia.
39.4 mm
Screw Size (mm)
M5
Screw Size
M5
Clearance Dia. (mm)
39.40
Different Bore Sizes
No
Bore Diameter 2
14 mm
Clearance Diameter
39.4 mm
Screw Thread Size
M5
Coupling Outside Diameter
34 mm
Minimum Bore Diameter
14 mm
Bore Diameter 1
14 mm
Maximum Bore Diameter
14 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Material
Stainless Steel
Max. Torque
1,400 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, Without Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
1400
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Bore Type
Round
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Grade
18-8 300 Series
Maximum Torque
60 N-m
Screw Material Finish
Bright
Fastener Tightening Torque
5.4 N-m
Number of Locking Screws
8
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Screw Location from Center
12 mm
Coupling Construction
Two-Piece
Coupling Material Finish
Bright
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(8) Clamp Screws
Recommended Gap
1.6 mm
Zero Backlash
Yes
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
4,000 RPM
Coupling Material Grade
303

Description

Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 14 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.