Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 15 mm

  • Mfr # MSPX-15-15-F

  • Zoro # G1875316


product price: $61.99
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-15-15-F
Zoro #
G1875316
UPC #
634529017876
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
34 mm
Overall Length
50 mm
Clearance Dia.
39.4 mm
Screw Size
M5
Screw Size (mm)
M5
Clearance Dia. (mm)
39.40
Maximum Bore Diameter
15 mm
Screw Thread Size
M5
Bore Diameter 2
15 mm
Minimum Bore Diameter
15 mm
Bore Diameter 1
15 mm
Different Bore Sizes
No
Clearance Diameter
39.4 mm
Coupling Outside Diameter
34 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
1750
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
1,750 in-lb
Material
Black Oxide Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Maximum Operating Temperature
176 Degrees C
Screw Location from Center
12 mm
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
9.5 N-m
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Number of Locking Screws
8
Coupling Construction
Two-Piece
Coupling Material Finish
Black Oxide
Maximum Torque
200 N-m
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Grade
1215
Included Screws
(8) Clamp Screws
Bore Type
Round
Recommended Gap
1.6 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 15 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.