Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 16 mm

  • Mfr # MSPC-16-16-F

  • Zoro # G1141612


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-16-16-F
Zoro #
G1141612
UPC #
634529016749
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size (mm)
M5
Clearance Dia.
39.4 mm
Keyway Width
5 mm
Clearance Dia. (mm)
39.40
Screw Size
M5
Keyway Width (mm)
5
Maximum Bore Diameter
15 mm
Keyway Depth 1
2.4 mm
Keyway Depth 2
2.4 mm
Bore Diameter 2
16 mm
Different Bore Sizes
No
Screw Thread Size
M5
Clearance Diameter
39.4 mm
Coupling Outside Diameter
34 mm
Bore Diameter 1
16 mm
Minimum Bore Diameter
15 mm
Keyway Width 2
5 mm
Keyway Width 1
5 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
1750
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Max. Torque
1,750 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, with Keyway
Material
Black Oxide Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Number of Locking Screws
8
Screw Location from Center
12 mm
Coupling Material Grade
1215
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Screw Material Finish
Black Oxide
Coupling Material
Carbon Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
176 Degrees C
Recommended Gap
1.6 mm
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Coupling Construction
Two-Piece
Maximum Torque
200 N-m
Coupling Material Finish
Black Oxide
Included Screws
(8) Clamp Screws
Zero Backlash
Yes
Fastener Tightening Torque
9.5 N-m
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round Keyed, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 15 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.