Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 16 mm

  • Mfr # MSPX-16-16-SS

  • Zoro # G1740961


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-16-16-SS
Zoro #
G1740961
UPC #
634529017906
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Clearance Dia.
39.4 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
39.40
Screw Size
M5
Different Bore Sizes
No
Screw Thread Size
M5
Coupling Outside Diameter
34 mm
Bore Diameter 2
16 mm
Minimum Bore Diameter
16 mm
Maximum Bore Diameter
16 mm
Clearance Diameter
39.4 mm
Bore Diameter 1
16 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Material
Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
1,400 in-lb
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
1400
Type
Two Piece Clamp Type, Without Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Zero Backlash
Yes
Fastener Tightening Torque
5.4 N-m
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Recommended Gap
1.6 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Included Screws
(8) Clamp Screws
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
60 N-m
Coupling Construction
Two-Piece
Bore Type
Round
Coupling Material Grade
303
Number of Locking Screws
8
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Screw Location from Center
12 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 16 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.