Zoro Homepage

Coupling, Two Piece, Bore Dia 25 mm

  • Mfr # MSPC-25-25-F

  • Zoro # G1689502


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
25 mm
Material - Couplings
Steel
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-25-25-F
Zoro #
G1689502
UPC #
634529016954
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Overall Length
75 mm
Clearance Dia.
51.5 mm
Screw Size
M6
Keyway Width
8 mm
Screw Size (mm)
M6
Clearance Dia. (mm)
51.50
Keyway Width (mm)
8
Coupling Outside Diameter
45 mm
Keyway Depth 2
3.5 mm
Clearance Diameter
51.5 mm
Different Bore Sizes
No
Minimum Bore Diameter
25 mm
Keyway Width 1
8 mm
Keyway Width 2
8 mm
Bore Diameter 1
25 mm
Keyway Depth 1
3.5 mm
Bore Diameter 2
25 mm
Screw Thread Size
M6
Maximum Bore Diameter
20 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round Keyed, Clearance Diameter 51.5 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 25 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 75 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.