Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 25 mm

  • Mfr # MSPX-25-25-SS

  • Zoro # G0758642


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
25 mm
Material - Couplings
Stainless Steel
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-25-25-SS
Zoro #
G0758642
UPC #
634529018118
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Overall Length
75 mm
Clearance Dia.
51.5 mm
Clearance Dia. (mm)
51.50
Screw Size (mm)
M6
Screw Size
M6
Bore Diameter 2
25 mm
Maximum Bore Diameter
25 mm
Bore Diameter 1
25 mm
Different Bore Sizes
No
Coupling Outside Diameter
45 mm
Screw Thread Size
M6
Minimum Bore Diameter
25 mm
Clearance Diameter
51.5 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Material
Stainless Steel
Max. Torque
2,900 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
2900
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Fastener Tightening Torque
9.6 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Construction
Two-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Bright
Coupling Material Finish
Bright
Maximum Speed
4,000 RPM
Maximum Torque
120 N-m
Coupling Material Grade
303
Number of Locking Screws
8
Recommended Gap
2.38 mm
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location from Center
16.9 mm
Coupling Material
Stainless Steel
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round, Clearance Diameter 51.5 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 25 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 120 N-m, Overall Length 75 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.