Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 3/4 x 1/2 In

  • Mfr # SPC-12-8-F

  • Zoro # G2353802


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-12-8-F
Zoro #
G2353802
UPC #
634529022320
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Keyway Width (In.)
3/16 x 1/8
Clearance Dia.
1.842 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Keyway Width
3/16 in x 1/8 in
Clearance Dia. (In.)
1.842
Keyway Depth 1
3/32 in
Coupling Outside Diameter
1 1/2 in
Maximum Bore Diameter
3/4 in
Minimum Bore Diameter
1/2 in
Bore Diameter 2
1/2 in
Clearance Diameter
1.84 in
Different Bore Sizes
Yes
Keyway Width 2
1/8 in
Keyway Depth 2
1/16 in
Bore Diameter 1
3/4 in
Screw Thread Size
1/4"-28
Keyway Width 1
3/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque
3,200 in-lb
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
3200
Type
Two Piece Clamp Type, with Keyway
Material
Black Oxide Steel
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Resistance Properties
Corrosion Resistant
Number of Locking Screws
8
Bore Type
Round Keyed
Maximum Torque
3,200 in-lb
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
0.545 in
Coupling Material Finish
Black Oxide
Recommended Gap
0.094 in
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes
Coupling Construction
Two-Piece
Included Screws
(8) Clamp Screws
Fastener Tightening Torque
170 lb-in
Shaft Locking Type
Clamp On
Coupling Material Grade
1215
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.84 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/16 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.