Zoro Homepage

Coupling, Two Piece, Bore Dia 3/4 x 1/2 In

  • Mfr # SPC-12-8-SS

  • Zoro # G1870574


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-12-8-SS
Zoro #
G1870574
UPC #
634529022337
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Screw Size
1/4"-28
Clearance Dia. (In.)
1.842
Keyway Width
3/16 in x 1/8 in
Clearance Dia.
1.842 in
Screw Size (In.)
1/4-28
Keyway Width (In.)
3/16 x 1/8
Minimum Bore Diameter
1/2 in
Keyway Width 1
3/16 in
Coupling Outside Diameter
1 1/2 in
Keyway Width 2
1/8 in
Keyway Depth 1
3/32 in
Bore Diameter 1
3/4 in
Screw Thread Size
1/4"-28
Keyway Depth 2
1/16 in
Different Bore Sizes
Yes
Bore Diameter 2
1/2 in
Maximum Bore Diameter
3/4 in
Clearance Diameter
1.84 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Material
Stainless Steel
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
950
Machined From
Bar Stock
Max. Torque
950 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Torque
950 in-lb
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Fastener Tightening Torque
110 lb-in
Number of Locking Screws
8
Coupling Construction
Two-Piece
Screw Material Finish
Bright
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Recommended Gap
0.094 in
Screw Material Grade
18-8 300 Series
Coupling Material Finish
Bright
Screw Location from Center
0.545 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.84 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/16 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.