Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 35 mm

  • Mfr # MSPC-35-35-F

  • Zoro # G2099946


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
35 mm
Material - Couplings
Steel
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-35-35-F
Zoro #
G2099946
UPC #
634529017173
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Clearance Dia.
74.7 mm
Keyway Width
10 mm
Clearance Dia. (mm)
74.70
Screw Size (mm)
M8
Screw Size
M8
Keyway Width (mm)
10
Bore Diameter 2
35 mm
Clearance Diameter
74.7 mm
Keyway Width 1
10 mm
Maximum Bore Diameter
35 mm
Keyway Depth 1
3.5 mm
Bore Diameter 1
35 mm
Coupling Outside Diameter
67 mm
Keyway Depth 2
3.5 mm
Minimum Bore Diameter
35 mm
Different Bore Sizes
No
Screw Thread Size
M8
Keyway Width 2
10 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Max. Torque
9,800 in-lb
Material
Black Oxide Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
9800
Type
Two Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Recommended Gap
2.38 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Number of Locking Screws
8
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
39 N-m
Coupling Material Finish
Black Oxide
Coupling Material Grade
1215
Coupling Construction
Two-Piece
Screw Location from Center
26.7 mm
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Maximum Torque
1,100 N-m
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round Keyed, Clearance Diameter 74.7 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 35 mm, Keyway Width 1 10 mm, Keyway Width 2 10 mm, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,100 N-m, Overall Length 95 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.