Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 35 mm

  • Mfr # MSPX-35-35-F

  • Zoro # G2664636


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
35 mm
Material - Couplings
Steel
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-35-35-F
Zoro #
G2664636
UPC #
634529018309
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Clearance Dia.
74.7 mm
Clearance Dia. (mm)
74.70
Screw Size (mm)
M8
Screw Size
M8
Bore Diameter 1
35 mm
Screw Thread Size
M8
Clearance Diameter
74.7 mm
Minimum Bore Diameter
35 mm
Different Bore Sizes
No
Bore Diameter 2
35 mm
Maximum Bore Diameter
35 mm
Coupling Outside Diameter
67 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque
9,800 in-lb
Max. Torque (In.-Lbs.)
9800
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Type
Two Piece Clamp Type, Without Keyway
Material
Black Oxide Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Maximum Operating Temperature
176 Degrees C
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Material Grade
1215
Recommended Gap
2.38 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
8
Shaft Locking Type
Clamp On
Bore Type
Round
Fastener Tightening Torque
39 N-m
Maximum Torque
1,100 N-m
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Coupling Material
Carbon Steel
Screw Location from Center
26.7 mm
Coupling Construction
Two-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 74.7 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 35 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,100 N-m, Overall Length 95 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.