Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 3/8 In

  • Mfr # SPC-6-6-SS

  • Zoro # G1478075


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-6-6-SS
Zoro #
G1478075
UPC #
634529023075
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size (In.)
#6-32
Screw Size
#6-32
Keyway Width
3/32 in
Clearance Dia.
1.033 in
Clearance Dia. (In.)
1.033
Keyway Width (In.)
3/32
Screw Thread Size
#6-32
Bore Diameter 1
3/8 in
Keyway Depth 1
3/64 in
Coupling Outside Diameter
7/8 in
Keyway Width 2
3/32 in
Keyway Width 1
3/32 in
Minimum Bore Diameter
3/8 in
Different Bore Sizes
No
Keyway Depth 2
3/64 in
Bore Diameter 2
3/8 in
Maximum Bore Diameter
3/8 in
Clearance Diameter
1.03 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
145
Max. Torque
145 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Stainless Steel
Type
Two Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Zero Backlash
Yes
Fastener Tightening Torque
15 lb-in
Maximum Speed
4,000 RPM
Screw Location from Center
0.313 in
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Bright
Maximum Torque
145 in-lb
Recommended Gap
0.063 in
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Coupling Construction
Two-Piece
Included Screws
(8) Clamp Screws
Coupling Material Grade
303
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Number of Locking Screws
8
Shaft Locking Type
Clamp On
Bore Type
Round Keyed

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.03 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 3/64 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3/32 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 145 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.