Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 3/8 In

  • Mfr # SPX-6-6-F

  • Zoro # G0888964


product price: $43.99
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-6-6-F
Zoro #
G0888964
UPC #
634529026434
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size
#6-32
Clearance Dia. (In.)
1.033
Screw Size (In.)
#6-32
Clearance Dia.
1.033 in
Coupling Outside Diameter
7/8 in
Maximum Bore Diameter
3/8 in
Bore Diameter 2
3/8 in
Clearance Diameter
1.03 in
Minimum Bore Diameter
3/8 in
Screw Thread Size
#6-32
Bore Diameter 1
3/8 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque
475 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
475
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide Steel
Type
Two Piece Clamp Type, Without Keyway
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Maximum Torque
475 in-lb
Coupling Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
28 lb-in
Coupling Material Grade
1215
Shaft Locking Type
Clamp On
Included Screws
(8) Clamp Screws
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Coupling Construction
Two-Piece
Coupling Material
Carbon Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
8
Screw Location from Center
0.313 in
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Recommended Gap
0.063 in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.03 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.