Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 3/8 In

  • Mfr # SPX-6-6-SS

  • Zoro # G1407016


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-6-6-SS
Zoro #
G1407016
UPC #
634529026441
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size (In.)
#6-32
Clearance Dia.
1.033 in
Screw Size
#6-32
Clearance Dia. (In.)
1.033
Minimum Bore Diameter
3/8 in
Bore Diameter 1
3/8 in
Different Bore Sizes
No
Screw Thread Size
#6-32
Coupling Outside Diameter
7/8 in
Maximum Bore Diameter
3/8 in
Clearance Diameter
1.03 in
Bore Diameter 2
3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
145 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Material
Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
145
Type
Two Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Coupling Construction
Two-Piece
Screw Location from Center
0.313 in
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Screw Material Finish
Bright
Bore Type
Round
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Recommended Gap
0.063 in
Maximum Torque
145 in-lb
Number of Locking Screws
8
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
15 lb-in
Included Screws
(8) Clamp Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.03 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 145 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.