Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 50 mm

  • Mfr # MSPC-50-50-F

  • Zoro # G2822574


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
50 mm
Material - Couplings
Steel
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-50-50-F
Zoro #
G2822574
UPC #
634529017418
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Clearance Dia. (mm)
94.20
Screw Size (mm)
M10
Keyway Width
14 mm
Clearance Dia.
94.2 mm
Screw Size
M10
Keyway Width (mm)
14
Keyway Width 1
14 mm
Bore Diameter 2
50 mm
Bore Diameter 1
50 mm
Screw Thread Size
M10
Different Bore Sizes
No
Clearance Diameter
94.2 mm
Keyway Width 2
14 mm
Maximum Bore Diameter
50 mm
Minimum Bore Diameter
50 mm
Keyway Depth 1
4 mm
Coupling Outside Diameter
85 mm
Keyway Depth 2
4 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Machined From
Bar Stock
Max. Torque
13,500 in-lb
Max. Torque (In.-Lbs.)
13500
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material Grade
1215
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
77 N-m
Number of Locking Screws
8
Coupling Construction
Two-Piece
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Carbon Steel
Screw Location from Center
34.1 mm
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Included Screws
(8) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Recommended Gap
2.38 mm
Maximum Torque
2,250 N-m
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round Keyed, Clearance Diameter 94.2 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 4 mm, Keyway Depth 2 4 mm, Minimum Bore Diameter 50 mm, Keyway Width 1 14 mm, Keyway Width 2 14 mm, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 2,250 N-m, Overall Length 124 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.