Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 5/8 In

  • Mfr # SPC-10-10-F

  • Zoro # G0774015


product price: $64.29
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-10-10-F
Zoro #
G0774015
UPC #
634529022146
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Keyway Width (In.)
3/16
Screw Size
#10-32
Screw Size (In.)
#10-32
Clearance Dia. (In.)
1.514
Clearance Dia.
1.514 in
Keyway Width
3/16 in
Clearance Diameter
1.51 in
Bore Diameter 2
5/8 in
Different Bore Sizes
No
Maximum Bore Diameter
5/8 in
Bore Diameter 1
5/8 in
Screw Thread Size
#10-32
Keyway Width 2
3/16 in
Keyway Depth 2
3/32 in
Coupling Outside Diameter
1 5/16 in
Keyway Depth 1
3/32 in
Minimum Bore Diameter
5/8 in
Keyway Width 1
3/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Black Oxide Steel
Design
Four Vibration Resistant Socket Capscrews
Max. Torque
1,600 in-lb
Max. Torque (In.-Lbs.)
1600
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, with Keyway
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
1215
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
76 lb-in
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
Two-Piece
Maximum Torque
1,600 in-lb
Maximum Operating Temperature
350 Degrees F
Bore Type
Round Keyed
Shaft Locking Type
Clamp On
Coupling Material
Carbon Steel
Number of Locking Screws
8
Included Screws
(8) Clamp Screws
Recommended Gap
0.063 in
Zero Backlash
Yes
Screw Location from Center
0.484 in

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.