Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 5/8 In

  • Mfr # SPX-10-10-SS

  • Zoro # G1473586


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-10-10-SS
Zoro #
G1473586
UPC #
634529025581
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Screw Size
#10-32
Clearance Dia.
1.514 in
Screw Size (In.)
#10-32
Clearance Dia. (In.)
1.514
Screw Thread Size
#10-32
Bore Diameter 1
5/8 in
Minimum Bore Diameter
5/8 in
Clearance Diameter
1.51 in
Maximum Bore Diameter
5/8 in
Different Bore Sizes
No
Bore Diameter 2
5/8 in
Coupling Outside Diameter
1 5/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
475
Max. Torque
475 in-lb
Type
Two Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Material
Stainless Steel
Fastener Tightening Torque
45 lb-in
Number of Locking Screws
8
Coupling Construction
Two-Piece
Screw Material Grade
18-8 300 Series
Recommended Gap
0.063 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Bright
Screw Location from Center
0.484 in
Coupling Material Finish
Bright
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Maximum Torque
475 in-lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Included Screws
(8) Clamp Screws
Bore Type
Round
Coupling Material Grade
303

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.