Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 5/8 x 1/2 In

  • Mfr # SPC-10-8-F

  • Zoro # G1718071


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-10-8-F
Zoro #
G1718071
UPC #
634529022221
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Clearance Dia. (In.)
1.514
Keyway Width
3/16 in x 1/8 in
Clearance Dia.
1.514 in
Screw Size (In.)
#10-32
Keyway Width (In.)
3/16 x 1/8
Screw Size
#10-32
Keyway Depth 1
3/32 in
Screw Thread Size
#10-32
Minimum Bore Diameter
1/2 in
Bore Diameter 1
5/8 in
Clearance Diameter
1.51 in
Coupling Outside Diameter
1 5/16 in
Keyway Depth 2
1/16 in
Different Bore Sizes
Yes
Maximum Bore Diameter
5/8 in
Keyway Width 2
1/8 in
Bore Diameter 2
1/2 in
Keyway Width 1
3/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque
1,600 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
Two Piece Clamp Type, with Keyway
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
1600
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Operating Temperature
350 Degrees F
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Number of Locking Screws
8
Zero Backlash
Yes
Coupling Construction
Two-Piece
Fastener Tightening Torque
76 lb-in
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Coupling Material
Carbon Steel
Shaft Locking Type
Clamp On
Coupling Material Finish
Black Oxide
Maximum Torque
1,600 in-lb
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.484 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(8) Clamp Screws
Screw Material Finish
Black Oxide
Recommended Gap
0.063 in
Features
Precision Honed Bores, Vibration-Resistant Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/16 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.