Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 5/8 x 1/2 In

  • Mfr # SPC-10-8-SS

  • Zoro # G2777905


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-10-8-SS
Zoro #
G2777905
UPC #
634529022238
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Keyway Width
3/16 in x 1/8 in
Clearance Dia. (In.)
1.514
Clearance Dia.
1.514 in
Keyway Width (In.)
3/16 x 1/8
Screw Size (In.)
#10-32
Screw Size
#10-32
Keyway Width 1
3/16 in
Keyway Depth 1
3/32 in
Different Bore Sizes
Yes
Bore Diameter 1
5/8 in
Minimum Bore Diameter
1/2 in
Clearance Diameter
1.51 in
Keyway Depth 2
1/16 in
Coupling Outside Diameter
1 5/16 in
Maximum Bore Diameter
5/8 in
Bore Diameter 2
1/2 in
Keyway Width 2
1/8 in
Screw Thread Size
#10-32

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Type
Two Piece Clamp Type, with Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Material
Stainless Steel
Max. Torque (In.-Lbs.)
475
Max. Torque
475 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Included Screws
(8) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
45 lb-in
Screw Location from Center
0.484 in
Zero Backlash
Yes
Maximum Torque
475 in-lb
Screw Material Grade
18-8 300 Series
Coupling Material Finish
Bright
Resistance Properties
Corrosion Resistant
Coupling Construction
Two-Piece
Coupling Material
Stainless Steel
Number of Locking Screws
8
Recommended Gap
0.063 in
Bore Type
Round Keyed
Coupling Material Grade
303
Screw Material Finish
Bright
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/16 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.