Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 6 mm

  • Mfr # MSPX-6-6-SS

  • Zoro # G1239831


product price: $66.39
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
6 mm
Material - Couplings
Stainless Steel
Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-6-6-SS
Zoro #
G1239831
UPC #
634529018576
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
18 mm
Overall Length
30 mm
Clearance Dia. (mm)
21.50
Screw Size
M3
Clearance Dia.
21.5 mm
Screw Size (mm)
M3
Different Bore Sizes
No
Clearance Diameter
21.5 mm
Screw Thread Size
M3
Bore Diameter 1
6 mm
Maximum Bore Diameter
6 mm
Minimum Bore Diameter
6 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
18 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Type
Two Piece Clamp Type, Without Keyway
Material
Stainless Steel
Max. Torque (In.-Lbs.)
140
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
140 in-lb
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Zero Backlash
Yes
Screw Location from Center
5.9 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Number of Locking Screws
8
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Fastener Tightening Torque
1.1 N-m
Coupling Material
Stainless Steel
Bore Type
Round
Coupling Construction
Two-Piece
Recommended Gap
1.19 mm
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Maximum Torque
10 N-m
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series

Description

Rigid Shaft Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Bore Type Round, Clearance Diameter 21.5 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 18 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 6 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 6 mm, Maximum Speed 4,000 RPM, Maximum Torque 10 N-m, Overall Length 30 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.