Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 7/8 In

  • Mfr # SPC-14-14-F

  • Zoro # G2268567


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-14-14-F
Zoro #
G2268567
UPC #
634529022382
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Screw Size (In.)
1/4-28
Keyway Width
3/16 in
Clearance Dia.
1.932 in
Clearance Dia. (In.)
1.932
Screw Size
1/4"-28
Keyway Width (In.)
3/16
Keyway Depth 2
3/32 in
Clearance Diameter
1.93 in
Keyway Width 1
3/16 in
Bore Diameter 2
7/8 in
Screw Thread Size
1/4"-28
Keyway Depth 1
3/32 in
Different Bore Sizes
No
Bore Diameter 1
7/8 in
Minimum Bore Diameter
7/8 in
Coupling Outside Diameter
1 5/8 in
Keyway Width 2
3/16 in
Maximum Bore Diameter
7/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
3600
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide Steel
Max. Torque
3,600 in-lb
Type
Two Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Maximum Torque
3,600 in-lb
Screw Location from Center
0.6 in
Shaft Locking Type
Clamp On
Included Screws
(8) Clamp Screws
Coupling Material Grade
1215
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
350 Degrees F
Bore Type
Round Keyed
Minimum Operating Temperature
-40 Degrees F
Recommended Gap
0.094 in
Number of Locking Screws
8
Zero Backlash
Yes
Fastener Tightening Torque
170 lb-in
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Coupling Construction
Two-Piece
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,600 in-lb, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.