Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 7/8 In

  • Mfr # SPX-14-14-F

  • Zoro # G3446773


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-14-14-F
Zoro #
G3446773
UPC #
634529025819
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Screw Size
1/4"-28
Clearance Dia. (In.)
1.932
Clearance Dia.
1.932 in
Screw Size (In.)
1/4-28
Bore Diameter 1
7/8 in
Coupling Outside Diameter
1 5/8 in
Clearance Diameter
1.93 in
Different Bore Sizes
No
Bore Diameter 2
7/8 in
Minimum Bore Diameter
7/8 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
7/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
3600
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, Without Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide Steel
Max. Torque
3,600 in-lb
Machined From
Bar Stock
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material Finish
Black Oxide
Maximum Torque
3,600 in-lb
Resistance Properties
Corrosion Resistant
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Zero Backlash
Yes
Bore Type
Round
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
170 lb-in
Number of Locking Screws
8
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
1215
Coupling Construction
Two-Piece
Screw Location from Center
0.6 in
Recommended Gap
0.094 in
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,600 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.