Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 7/8 x 5/8 In

  • Mfr # SPC-14-10-SS

  • Zoro # G2525887


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-14-10-SS
Zoro #
G2525887
UPC #
634529022351
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Screw Size
1/4"-28
Keyway Width
3/16 in
Keyway Width (In.)
3/16 x 3/16
Clearance Dia. (In.)
1.932
Screw Size (In.)
1/4-28
Clearance Dia.
1.932 in
Minimum Bore Diameter
5/8 in
Keyway Depth 2
3/32 in
Maximum Bore Diameter
7/8 in
Keyway Depth 1
3/32 in
Different Bore Sizes
Yes
Keyway Width 2
3/16 in
Bore Diameter 1
7/8 in
Coupling Outside Diameter
1 5/8 in
Keyway Width 1
3/16 in
Clearance Diameter
1.93 in
Screw Thread Size
1/4"-28
Bore Diameter 2
5/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Type
Two Piece Clamp Type, with Keyway
Machined From
Bar Stock
Material
Stainless Steel
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
1100
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
1,100 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Number of Locking Screws
8
Fastener Tightening Torque
110 lb-in
Included Screws
(8) Clamp Screws
Coupling Material Finish
Bright
Coupling Construction
Two-Piece
Zero Backlash
Yes
Bore Type
Round Keyed
Maximum Operating Temperature
350 Degrees F
Maximum Torque
1,100 in-lb
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Screw Location from Center
0.6 in
Maximum Speed
4,000 RPM
Recommended Gap
0.094 in
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.0000 in / -0.0005 in
Resistance Properties
Corrosion Resistant
Features
Precision Honed Bores, Vibration-Resistant Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,100 in-lb, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.