Zoro Homepage

Coupling, Two Piece, Bore Dia 7/8 x 5/8 In

  • Mfr # SPX-14-10-F

  • Zoro # G1638052


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-14-10-F
Zoro #
G1638052
UPC #
634529025772
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Screw Size
1/4"-28
Clearance Dia.
1.932 in
Screw Size (In.)
1/4-28
Clearance Dia. (In.)
1.932
Bore Diameter 2
5/8 in
Screw Thread Size
1/4"-28
Bore Diameter 1
7/8 in
Minimum Bore Diameter
5/8 in
Different Bore Sizes
Yes
Maximum Bore Diameter
7/8 in
Coupling Outside Diameter
1 5/8 in
Clearance Diameter
1.93 in

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,600 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.