Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 8 mm

  • Mfr # MSPC-8-8-SS

  • Zoro # G1688854


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Material - Couplings
Stainless Steel
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPC-8-8-SS
Zoro #
G1688854
UPC #
634529017548
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Screw Size
M3
Keyway Width
2 mm
Keyway Width (mm)
2
Clearance Dia. (mm)
27.10
Screw Size (mm)
M3
Clearance Dia.
27.1 mm
Clearance Diameter
27.1 mm
Keyway Depth 2
1.1 mm
Different Bore Sizes
No
Maximum Bore Diameter
8 mm
Minimum Bore Diameter
8 mm
Screw Thread Size
M3
Coupling Outside Diameter
24 mm
Keyway Width 1
2 mm
Keyway Width 2
2 mm
Bore Diameter 2
8 mm
Keyway Depth 1
1.1 mm
Bore Diameter 1
8 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. Torque
380 in-lb
Type
Two Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Max. Torque (In.-Lbs.)
380
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Coupling Material Grade
303
Number of Locking Screws
8
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Included Screws
(8) Clamp Screws
Resistance Properties
Corrosion Resistant
Maximum Torque
16 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Fastener Tightening Torque
1.1 N-m
Screw Location from Center
9 mm
Recommended Gap
1.19 mm
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
Two-Piece
Screw Material Finish
Bright
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round Keyed, Clearance Diameter 27.1 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 1.1 mm, Keyway Depth 2 1.1 mm, Minimum Bore Diameter 8 mm, Keyway Width 1 2 mm, Keyway Width 2 2 mm, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 16 N-m, Overall Length 35 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.