Shop RULAND

Disc Coupling

  • Mfr # DCD44-24-24-A
  • Zoro # G708677136

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 17/32 in
Dynamic Torque Reversing
212.5 in-lb
Moment of Inertia
1.595 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
425 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD44-24-24-A
Zoro #
G708677136
UPC #
-
Country of Origin
United States
Dynamic Torque Reversing
212.5 in-lb
Moment of Inertia
1.595 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
425 in-lb
Item
Disc Coupling
Screw Material
Alloy Steel
Axial Motion
0.03 in
Center Spacer Material
Aluminum
Zero Backlash
Yes
Hub Material Finish
Anodized
Maximum Operating Temperature
200 Degrees F
Disc Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material
Aluminum
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Disc Material Grade
302
Number of Discs
2 with Center Spacer
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Maximum Speed
10,000 RPM
Disc Material Finish
Plain
Torsional Stiffness
1,600 in-lb/Deg
Application
Encoders, Stepper/Servo
Angular Misalignment
2 Degrees
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Parallel Misalignment
0.012 in
Fastener Tightening Torque
39 N-m
Number of Locking Screws
2
Shaft Tolerance
+0.0000 in/-0.0005 in
Full Bearing Support Required
Yes
Maximum Torque
850 in-lb
Bore Type
Round
Included Screws
(2) Hex Cap Screws
Screw Material Finish
Black Oxide

Dimensions

Overall Length
3 17/32 in
Coupling Outside Diameter
2 3/4 in
Bore Diameter 2
1 1/2 in
Bore Diameter 1
1 1/2 in
Different Bore Sizes
No
Maximum Bore Diameter
1 1/2 in
Clearance Diameter
2.8 in
Screw Length
20 mm
Length Through Bore 2
1.2 in
Length Through Bore 1
1.2 in
Minimum Bore Diameter
1 1/2 in
Screw Thread Size
M8
Hub Length
1.2 in
Wire Rope Length
3 17/32 in
Length
3 17/32 in
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Description

Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.03 in, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.8 in, Dynamic Torque Non-Reversing 425 in-lb, Hub Length 1.2 in, Hub Material Aluminum, Dynamic Torque Reversing 212.5 in-lb, Coupling Outside Diameter 2 3/4 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1.2 in, Length Through Bore 2 1.2 in, Maximum Bore Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.