Zoro Homepage

Disc Coupling

  • Mfr # DCD44-35MM-1"-A

  • Zoro # G408678204


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 17/32 in
Dynamic Torque Non-Reversing
425 in-lb
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
1.6553 lb-in sq
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD44-35MM-1"-A
Zoro #
G408678204
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 17/32 in
Different Bore Sizes
Yes
Bore Diameter 2
1 in
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Coupling Outside Diameter
2 3/4 in
Minimum Bore Diameter
1 in
Screw Length
20 mm
Length Through Bore 1
1.7 in
Length Through Bore 2
1.7 in
Hub Length
1.2 in
Clearance Diameter
2.8 in
Screw Thread Size
M8

Description

Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.03 in, Bore Diameter 1 35 mm, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.8 in, Dynamic Torque Non-Reversing 425 in-lb, Hub Length 1.2 in, Hub Material Aluminum, Dynamic Torque Reversing 212.5 in-lb, Coupling Outside Diameter 2 3/4 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1.7 in, Length Through Bore 2 1.7 in, Maximum Bore Diameter 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.