Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Coupling

  • Mfr # DCD50-1 1/2"-30MM-A

  • Zoro # G708678164


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Hub Material Finish
Anodized
Maximum Operating Temperature
200 Degrees F
Bore Diameter 1
1 1/2 in
Disc Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD50-1 1/2"-30MM-A
Zoro #
G708678164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Bore Diameter 1
1 1/2 in
Bore Diameter 2
30 mm
Minimum Bore Diameter
30 mm
Coupling Outside Diameter
3 1/8 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 1/2 in

Details

Item
Disc Coupling
Hub Material Finish
Anodized
Maximum Operating Temperature
200 Degrees F
Disc Material Grade
302
For Misalignment Type
Parallel
Standards
RoHS3 and REACH Compliant
Maximum Speed
10,000 RPM
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Center Spacer Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Shaft Locking Type
Clamp On
Disc Material
Stainless Steel
Zero Backlash
Yes
Hub Material Grade
2024
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Number of Discs
2 with Center Spacer

Description

Disc Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 30 mm, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 30 mm, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.