Zoro Homepage

Disc Coupling

  • Mfr # DCD50-1 3/4"-35MM-A

  • Zoro # G108677996


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Number of Discs
2 with Center Spacer
Shaft Locking Type
Clamp On
Hub Material Finish
Anodized
Maximum Bore Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD50-1 3/4"-35MM-A
Zoro #
G108677996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Maximum Bore Diameter
1 3/4 in
Different Bore Sizes
Yes
Bore Diameter 1
1 3/4 in
Minimum Bore Diameter
35 mm
Bore Diameter 2
35 mm
Coupling Outside Diameter
3 1/8 in

Details

Item
Disc Coupling
Number of Discs
2 with Center Spacer
Shaft Locking Type
Clamp On
Hub Material Finish
Anodized
Center Spacer Material
Aluminum
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Standards
RoHS3 and REACH Compliant
Disc Material Grade
302
Disc Material
Stainless Steel
For Misalignment Type
Parallel
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch to Metric Bore
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub Material Grade
2024
Zero Backlash
Yes

Description

Disc Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 35 mm, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 3/4 in, Minimum Bore Diameter 35 mm, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.